Kennedy

Hex Key, L-Handle, Hex Ball, Metric, 1.5mm, 5-piece

SKU:

KEN6021030K

MPN:

6021030K

£1.79

Ex VAT

£2.15

Inc VAT

IN STOCK (50+)

    Product Details

    These metric hexagon ball drivers ar available in a range of metric sizes. Boasting fluted, impact plastic handles, the products can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas. Manufactured from hardened carbon steel with a black oxide finish.


    Features and Benefits
    • Can be used at angles of up to 25° from the screw head, making them ideal for awkward access areas
    • Manufactured from hardened carbon steel for resilience
    • Possess fluted driver handles to deliver impressive torque with ease and comfort
    • Black oxide finish protects the product from corrosion and wear and tear
    • High impact plastic handle is oil and chemical resistant for durability
    • Available in a variety of metric sizes to suit your application


    Typical Applications
    • Bicycle Repair and Maintenance
    • Furntite Assembly


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145610

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Metric

    Number of Pieces

    5

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (mm)

    1.5mm

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710