noscriptKennedy Hex Key, L-Handle, Hex Ball, Imperial, 1/8", 10-piece 6024080K | Cromwell Tools

Kennedy

Hex Key, L-Handle, Hex Ball, Imperial, 1/8", 10-piece

SKU:

KEN6024080K

MPN:

6024080K

£0.99

Ex VAT

£1.19

Inc VAT

IN STOCK (50+)

    Product Details

    These imperial-sized L-wrench hexagon keys are ideal for general assembly work with hex head sockets. Manufactured from fully hardened carbon steel in accordance with DIN 911, the range is made up of quality ductile keys with precision cut ends and accurate imperial dimensional ends to ensure maximum socket contact. The ball end allows up to 30° work offset. Each key possesses a long arm end with a ball drive and a short arm end plain. Complete with a black, oxidised finish.


    Features and Benefits
    • Manufactured from fully hardened carbon steel for optimum resilience
    • Available in a variety of imperial sizes to suit your needs
    • Precision cut ends ensure an accurate and positive lock with fasteners
    •Ball end allows for a 30° work offset for loosening and tightening of fasteners even in confined spaces
    • Long arm end is a ball drive whilst the short arm end is plain for versatility
    • Black oxidised finish protects against corrosion as well as wear and tear


    Typical Applications
    • Construction
    • Bicycle Repair and Maintenance
    • General Assembly


    Standards
    • DIN 911


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140145931

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    10

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size (inch)

    1/8in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710