£0.61
Ex VAT
£0.73
Inc VAT
15 Variations Available
Product Details
Product Specification
Manufactured from fully hardened chrome vanadium steel, these L-wrench style hexagon keys possess quality, precision square cut ends and accurate Imperial (AF) dimensions to ensure full socket contact. With a black oxidised finish, the keys can be purchased in different sizes to ensure you select the best size for your needs.
Features and Benefits
• Precision cut ends to ensure a positive lock with hexagonal countersunk fasteners
• Manufactured from chrome vanadium steel for optimum resilience
• Available in a variety of sizes to suit your specific requirements
• Black oxidised finish further protects the product from corrosion and wear and tear
• Long and short arm L-wrench design makes the product easy to use even in confined spaces
Typical Applications
• Assembly
• Bicycle Repair and Maintenance
Standards
• DIN 911
• DIN ISO 2936
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140145153 |
ECLASS Code | 21049090 |
Handle Style | L-Handle |
Insulated | No |
Metric or Imperial | Imperial |
Number of Pieces | 25 |
Pack Type | Single |
Tip Material | Chrome Vanadium Steel |
Tip Size (inch) | 5/32in. |
Tip Type | Hex |
UNSPSC Code | 27111710 |