Kennedy

Hex Key, L-Handle, Hex Ball, Imperial, 5/64-3/16", 7-piece

SKU:

KEN6025580K

MPN:

6025580K

£3.79

Ex VAT

£4.55

Inc VAT

IN STOCK (50+)

    Product Details

    Ball driver L-wrenches are manufactured from fully hardened carbon steel in accordance with DIN 911. A quality ductile key with precision cut ends and a long arm end is ball drive and short arm end plain.


    Features and Benefits
    • Supplied in a plastic storage clip to keep the keys together and safe
    • Accurate AF dimensions to ensure maximum socket contact
    • Ball end allows up to 30° work offset
    • Black oxide finish protects against corrosion and wear and tear


    Contents
    • 7 Piece Set: 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16"
    • 9 Piece Set: 5/64", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"


    Typical Applications
    • Bicycle Repair and Maintenance
    • Assembly


    Standards
    • DIN 911


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140017399

    ECLASS Code

    21049090

    Handle Style

    L-Handle

    Insulated

    No

    Metric or Imperial

    Imperial

    Number of Pieces

    7

    Pack Type

    Set

    Tip Material

    Steel

    Tip Size (inch)

    1/8 3/16 3/32 5/32 5/64 7/64 9/64in.

    Tip Type

    Hex Ball

    UNSPSC Code

    27111710