£3.79
Ex VAT
£4.55
Inc VAT
14 Variations Available
Product Details
Product Specification
Manufactured from chrome molybdenum steel.
Attribute | Value |
---|---|
Body Shape | L-Handle |
Brand | Kennedy |
EAN | 5036140146471 |
ECLASS Code | 21040190 |
Finish/Coating | Black Oxide |
Handle Material | Steel |
MFR Part No. | 045-5555-KB5S |
Number of Pieces | 1 |
Overall Length | 120mm |
Pack Type | Single |
Tip Material | Steel |
Tip Size | T55 |
Tip Type | Torx |
UNSPSC Code | 27111716 |