noscriptKennedy 1.3/4" A/F Deep Impact Socket 1" Square Drive 26086456 | Cromwell Tools

Kennedy

1.3/4" A/F Deep Impact Socket 1" Square Drive

SKU:

KEN5838944K

MPN:

26086456

£21.79

Ex VAT

£26.15

Inc VAT

IN STOCK (50+)

    Product Details

    1 inch square drive imperial deep impact sockets, manufactured form hardy chrome molybdenum steel with a black oxide coating for improved durability. The laser etched sizing makes it easy and efficient to select the right tool for the fastener.


    Features and Benefits
    • Manufactured from high quality chrome molybdenum steel
    • Black oxidised finish for improved tool lifespan
    • Permanent laser etched markings for quick and easy tool selection
    • Range of imperial sizes from 1.3/8-2.7/8 inches


    Standards
    • SAE
    • USA Federal Standard GGG-W-660A


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1in.

    ECLASS Code

    21040218

    Socket Type

    Impact Socket

    UNSPSC Code

    27111704