Kennedy-Pro

1/4in. Drive, Bi-Hexagon Socket, 11/32in. A/F, Imperial, 12 Point

SKU:

KEN5824500K

MPN:

5824500K

£4.19

Ex VAT

£5.03

Inc VAT

IN STOCK (50+)

    Product Details

    Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these 1/4in square drive sockets are available in a range of AF sizes. Each socket possesses a double knurl feature, a 12 point bi-hexagon side drive design that enables higher torque than normal sockets and an aluminium free, chrome plated mirror finish. All sockets are manufactured from chrome vanadium steel and have a chamfered leading edge ensures easy fastener location.


    Features and Benefits
    • Aluminium free construction makes the sockets suitable for use in non-sparking applications
    • 12 point bi-hexagon side drive design allows you to deliver a higher torque than standard single hexagon sockets
    • Double knurl feature allows for a rapid component change even when hands are oily or greasy
    • Highly polished, mirror finish repels dirt and grime ensuring an easy tool clean
    • Chamfered leading edge ensures an easy fastener location
    • Chrome plated finish protects the sockets from corrosion as well as wear and tear
    • Manufactured from chrome vanadium steel for optimum resilience
    • Available in a range of AF sizes to suit your requirements and applications


    Typical Applications
    • Plumbing
    • Construction
    • Automotive
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/4in.

    EAN

    5036140132337

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704