Kennedy

1/2in. Drive, Bi-Hexagon Socket, 13mm, Metric, 12 Point

SKU:

KEN5821180K

MPN:

5821180K

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (36)

    Product Details

    Made from polished chrome vanadium. These tough flexi-ring end sockets are designed to allow access over long studs and for awkwardly positioned nuts and bolts. Swivels through 220°.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140299603

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704