noscriptKennedy 15MM INSULATED DEEP HEXAGON SOCKET 1/2"SQ/DR - 1000 V 5342485K | Cromwell Tools

Kennedy

15MM INSULATED DEEP HEXAGON SOCKET 1/2"SQ/DR - 1000 V

SKU:

KEN5342485K

MPN:

5342485K

£35.49

Ex VAT

£42.59

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high-quality material, these hexagon sockets from Kennedy® are designed for use around live machinery. Insulated to protect users against up to 1000 volts of electricity, these sockets feature two layers of insulation dipping to meet IEC 60900 isolation standards.


    Features and Benefits
    • Available in a range of sizes to suit a range of applications
    • Individually tested to IEC 60900 insulation standards
    • Printed sizing on the socket body allows for easy identification


    Standards
    • DIN 7448


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140499898

    ECLASS Code

    21040218

    Insulated

    Yes

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704