Kengrip

1/4in. Drive, KenGrip Socket, 4.5mm, Metric, 6 Point

SKU:

KEN5824162K

MPN:

5824162K

£4.99

Ex VAT

£5.99

Inc VAT

IN STOCK (24)

    Product Details

    The Ken-Grip® 1.4in square drive sockets offer a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. Double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish.


    Features and Benefits
    • Grips fasteners which are up to 95% rounded off for versatility of use
    • Will not damage even worn or rusted fasteners for safe use every time
    • Also fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes allowing you to use the product in a wider scope
    • Fully chrome plated finish for easy clean
    • Unique 'Double-Knurl' design for high grip even when fingers are oily or greasy
    • Aluminium-free finish for non-sparking action
    • Available in a variety of metric sizes to suit your needs


    Typical Applications
    • DIY
    • Engineering
    • Plumbing
    • Construction


    Standards
    • Conform to DIN3124


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kengrip

    Drive Size

    1/4in.

    EAN

    5036140299856

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    KenGrip Socket

    UNSPSC Code

    27111704