Kennedy-Pro

1/2in. Drive, Bi-Hexagon Socket, 9/16in. A/F, Imperial, 12 Point

SKU:

KEN5827710K

MPN:

5827710K

£11.99

Ex VAT

£14.39

Inc VAT

IN STOCK (50+)

    Product Details

    These bi-hexagon, 12-point deep sockets from Kennedy® feature a side drive design for a higher torque offering than standard sockets. Ideal for use with worn nuts, they provide an excellent grip.


    Features and Benefits
    • Designed to grip worn nuts and will not round off existing nuts
    • All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories
    • Requires only a one-twelfth turn to engage the next point of the socket


    Typical Applications
    • Fitting and removing sockets


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140136489

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704