£6.69
Ex VAT
£8.03
Inc VAT
17 Variations Available
Product Details
Product Specification
The Ken-Grip® socket offers a new standard of performance with the ability to grip up to 95% of a rounded fastener. It has a unique patented design that grips even worn and rusted fasteners without damaging them and can be used on a wide range of fasteners, including non-metric hexagons and E-Torx Drive sizes. The double knurl feature gives a high grip which is essential for quick tool change when hands are greasy or oily. Manufactured from chrome vanadium steel, the sockets and accessories are aluminium free and fully chrome plated for an easy clean finish. Available in a range of metric sizes to suit your needs.
Features and Benefits
• Ken-Grip® grips fasteners which are up to 95% rounded off
• Will not damage worn or rusted fasteners
• Fits a wide range of non-metric Hexagons and E-Torx® Drive Sizes for versatility of use
• Fully chrome plated for easy clean with aluminium free finish making the product suitable for use in non-sparking applications
• Unique 'Double-Knurl' design for high grip
• Available in a variety of metric sizes to suit your requirements
• Manufactured from chrome vanadium steel with a mirror finish chrome plating for overall product longevity and protection
Typical Applications
• Engineering
• Automotive
• Electrical
Standards
• DIN 3124
Attribute | Value |
---|---|
Brand | Kengrip |
Drive Size | 3/8in. |
EAN | 5036140300002 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | KenGrip Socket |
UNSPSC Code | 27111704 |