noscriptKennedyPro 3/8in. Drive, Screwdriver Bit Socket, No.1mm, Metric, 4 5826211K | Cromwell Tools

KennedyPro

3/8in. Drive, Screwdriver Bit Socket, No.1mm, Metric, 4

SKU:

KEN5826211K

MPN:

5826211K

£6.29

Ex VAT

£7.55

Inc VAT

IN STOCK (50+)

    Product Details

    Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.


    Features and Benefits
    • Made from chrome vanadium steel, fully chrome plated with a mirror finish and fully aluminium-free
    • All have ball retaining grooves


    Standards Met
    • Conforms to DIN standards


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    3/8in.

    EAN

    5036140134621

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Screwdriver Bit Socket

    UNSPSC Code

    27111704