£7.19
Ex VAT
£8.63
Inc VAT
4 Variations Available
Product Details
Product Specification
Screwdriver Bits
Manufactured from high quality chrome vanadium, fully polished finish. Conform to DIN.
Overall length: 37mm.
Bit length: 19mm.
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. All bi-hexagon unless stated.
Double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
EAN | 5036140133167 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Screwdriver Bit Socket |
UNSPSC Code | 27111704 |