£20.99
Ex VAT
£25.19
Inc VAT
Product Details
Product Specification
These wrenches have a quick release reversible lower jaw with a serrated side with extra hard teeth for pipe gripping, a strong handle and a phosphated corrosion resistant finish. The smooth adjusting action makes them fast and easy to use.
Conform to: ISO 6787-1982, ASME B.107. 8M-1996, BS 6333-1995, DIN 3117-1988, JIS B4604-1976.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140029460 |
ECLASS Code | 21040190 |
Finish/Coating | Phosphate |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 30mm |
Number of Pieces | 1 |
Overall Length | 250mm |
Standards Met | 8M-1996, BS 6333-1995 ASME B.107 DIN 3117-1988 ISO 6787-1982 JIS B4604-1976 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |