Kennedy

Adjustable Spanner, Steel, 12in./300mm Length, 35mm Jaw Capacity

SKU:

KEN5014120K

MPN:

5014120K

£30.79

Ex VAT

£36.95

Inc VAT

IN STOCK (7)

    Product Details

    These wrenches have a quick release reversible lower jaw with a serrated side with extra hard teeth for pipe gripping, a strong handle and a phosphated corrosion resistant finish. The smooth adjusting action makes them fast and easy to use.
    Conform to: ISO 6787-1982, ASME B.107. 8M-1996, BS 6333-1995, DIN 3117-1988, JIS B4604-1976.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140029477

    ECLASS Code

    21040190

    Finish/Coating

    Phosphate

    Handle Material

    Steel

    Jaw Material

    Steel

    Maximum Jaw Capacity

    35mm

    Number of Pieces

    1

    Overall Length

    300mm

    Standards Met

    8M-1996, BS 6333-1995 ASME B.107 DIN 3117-1988 ISO 6787-1982 JIS B4604-1976

    Type

    Adjustable Spanner

    UNSPSC Code

    27111700