£15.79
Ex VAT
£18.95
Inc VAT
7 Variations Available
Product Details
Product Specification
Manufactured from high strength 'I' beam section chrome vanadium steel with heat treated jaws, these adjustable wrenches are ideal for professional use in a wide range of industries including automotive, agricultural engineering and maintenance. Each wrench boasts a high polished corrosion-resistant finish, a 15° offset head angle, slimline tapered jaws that can be adjusted and have a self-locking design that prevents the jaws from opening unintentionally even when under full load. The wrenches are available in a range of sizes to suit your needs.
Features and Benefits
• Manufactured from high strength 'I' beam section chrome vanadium steel for maximum durability and product longevity
• Jaws are heat treated for extended tool life and superior gripping strength
• Chrome plated, high polished finish bolsters the product's resistance to corrosion
• 15° offset head angle makes for easier turning and increased torque
• Slimline tapered jaws allow for turning in even confined spaces
• Self locking design prevents the jaws from opening and slipping accidentally
• Available in a range of sizes to suit your exact requirements
Typical Applications
• Plumbing
• Construction
• Engineering
• DIY
• Automotive
Standards
• ISO 6787-1982
• ASME B.107.8M-1996
• BS 6333-1995
• DIN3117-1988
• JIS B4604-1976
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140012356 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Steel |
Jaw Material | Steel |
Maximum Jaw Capacity | 28mm |
Number of Pieces | 1 |
Overall Length | 200mm |
Standards Met | ASME B.107.8M-1996 BS 6333-1995 DIN3117-1988 ISO 6787-1982 JIS B4604-1976 |
Type | Adjustable Spanner |
UNSPSC Code | 27111700 |