Kennedy-Pro

Adjustable Spanner Set, Steel, Set Of 2

SKU:

KEN5010640K

MPN:

5010640K

£45.99

Ex VAT

£55.19

Inc VAT

IN STOCK (50+)

    Product Details

    Comprised of two adjustable wrenches, this 2 piece set contains spanners manufactured from drop forged chrome vanadium steel with a phosphate anti-corrosion finish. Boasting hardened parallel opening jaws that are ground and polished, laser etched with metric graduations for rapid repeatable reference setting. The wide grooved profile of the opening mechanism and coarsely knurled adjusting screw ensures smooth adjustment. Slim head profile allows easy access, the contoured jaws improve grip when used on damaged misshaped fasteners. The unique geomatic cushion grip improves user comfort, is resistant to oil and grease to provide a slip free grip. Securely bonded to the I-beam handle sub frame to prevent the ingress of oil and dirt.


    Features and Benefits
    • Phosphate finish protects the product against corrosion as well as general wear and tear
    • Cushion grip handles bolster user comfort, control and grip
    • Metric graduations on the jaw allow for accurate and quick adjustment
    • Chrome knurled adjusting screw allows the tool to adapt to a variety of applications for versatility of use
    • Tapered jaw allows access into tight spaces
    • Twin pack gives you more variety when on a job


    Contents
    • 200mm Overall Length - Jaw Opening: 28.6mm
    • 300mm Overall Length - Jaw Opening: 38.1mm


    Typical Applications
    • Construction
    • Automotive
    • Engineering


    Standards
    • BS 6333:1983
    • ANSI B107.8: 1977
    • ASME B107.8: 1996
    • DIN 3117


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140059610

    ECLASS Code

    21040190

    Finish/Coating

    Phosphate

    Handle Material

    Steel

    Jaw Material

    Steel

    Maximum Jaw Capacity

    28 38mm

    Number of Pieces

    2

    Overall Length

    200 300mm

    Standards Met

    ANSI B107.8: 1977 ASME B107.8: 1996 BS 6333: 1983 DIN 3117

    Type

    Adjustable Spanner Set

    UNSPSC Code

    27111700