£34.49
Ex VAT
£41.39
Inc VAT
Product Details
Product Specification
Manufactured from d forged chrome vanadium steel and complete with a rubber cushion grip handle, this set of two wide jaw adjustable spanners is ideal for use in plumbing, installation, and automotive applications. The ultra-thin head design allows the product to be used in confined spaces whilst the tapered jaws are 50% wider compared to conventional adjustable wrenches. Phosphated for protection against corrosion, each wrench has a 15° offset angled head and a graduated metric scale laser etched onto the head for accurate adjustment.
Features and Benefits
• Manufactured from drop-forged chrome vanadium steel for optimum durability and resilience
• Rubber comfort grip handle bolsters grip and comfort whilst using
• Fully adjustable up to capacity to suit a range of applications
• Jaws are 50% wider than conventional adjustable wrenches
• Laser etched graduated millimetre scale for visibility of the jaw opening
• Ultra-thin heads are designed for use in confined spaces
• Set of 2 ensures you have the correct product to hand at all times
Contents
• 1x 150mm and 1x 250mm
Typical Applications
• Engineering
• DIY
• Automotive
• Plumbing
Standards
• ISO 6787-1982
• ASME B.107.8M-1996
• BS 6333-1995
• DIN3117-1988
• JIS B4604-1976
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140337305 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome |
Handle Material | Rubber |
Jaw Material | Steel |
Maximum Jaw Capacity | 34 50mm |
Number of Pieces | 2 |
Overall Length | 150 250mm |
Standards Met | ASME B.107.8M-1996 BS 6333-1995 DIN3117-1988 ISO 6787-1982 JIS B4604-1976 |
Type | Wide Jaw Adjustable Spanner Set |
UNSPSC Code | 27111700 |