Yamoto

Adjustable Spanner Set, Chrome Vanadium Steel, Set Of 2

SKU:

YMT5013500K

MPN:

YMT-501-3500K

£14.99

Ex VAT

£17.99

Inc VAT

IN STOCK (50+)

    Product Details

    Made of chrome vanadium with a corrosion-resistant satin finish, the Yamoto® adjustable wrench delivers robust, hard wearing performance. It features a graduated laser etched jaw for fast jaw setting and is available in a range of sizes, as well as 2 x 2 piece sets, one which contains a 6in. and 12in. wrench and one with a 8in. and 12in. wrench.


    Features and Benefits
    • Manufactured from chrome vanadium steel for optimum resilience
    • Corrosion resistant satin finish bolsters product durability
    • Each set contains two adjustable spanners to suit your requirements
    • Laser etched jaw with metric graduations for accurate gripping


    Contents
    • YMT5013400K - 150mm (6in.) and 250mm (10in.)
    • YMT5013500K - 200mm (8in.) and 300mm (12in.)


    Typical Applications
    • Automotive
    • DIY
    • Plumbing
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    EAN

    5036140363809

    ECLASS Code

    21040190

    Handle Material

    Chrome Vanadium Steel

    Jaw Material

    Chrome Vanadium Steel

    Number of Pieces

    2

    Overall Length

    200 300mm

    Type

    Adjustable Spanner Set

    UNSPSC Code

    27111700