£11.49
Ex VAT
£13.79
Inc VAT
3 Variations Available
Product Details
Product Specification
Made from high density hardwood, these bossing mallets are ideal for delivering the necessary blow to shape sheet metal. Available in a range of sizes to suit your requirements.
Features and Benefits
• Manufactured from high density hardwood to deliver an optimum blow
• Pear shaped head allows you to strike with precision
• Available in a range of sizes to suit your needs
• Shapes sheet metal with minimal damage to the workpiece due to the wooden construction
Typical Applications
• Automotive
• Engineering
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140116856 |
ECLASS Code | 21040901 |
Handle Material | Beech |
Head Diameter | 40mm |
Head Material | Beech |
Head Shape | Pear |
Head Weight | 130g |
Overall Length | 278mm |
Type | Bossing Mallet |
UNSPSC Code | 27111601 |