Kennedy

370g Beech Bossing Mallet, Beech Shaft

SKU:

KEN5492520K

MPN:

5492520K

£12.79

Ex VAT

£15.35

Inc VAT

OUT OF STOCK

    Product Details

    Made from high density hardwood, these bossing mallets are ideal for delivering the necessary blow to shape sheet metal. Available in a range of sizes to suit your requirements.


    Features and Benefits
    • Manufactured from high density hardwood to deliver an optimum blow
    • Pear shaped head allows you to strike with precision
    • Available in a range of sizes to suit your needs
    • Shapes sheet metal with minimal damage to the workpiece due to the wooden construction


    Typical Applications
    • Automotive
    • Engineering
    • Construction


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140296893

    ECLASS Code

    21040901

    Handle Material

    Beech

    Head Diameter

    50mm

    Head Material

    Beech

    Head Shape

    Pear

    Head Weight

    370g

    Overall Length

    300mm

    Type

    Bossing Mallet

    UNSPSC Code

    27111601