Thor

Plastic Hammer, 1250g, Plastic Shaft, Replaceable Head

SKU:

THO5270208J

MPN:

07-416

£16.49

Ex VAT

£19.79

Inc VAT

IN STOCK (13)

    Product Details

    Fitted with a chrome-plated head and two screw-on medium hardness plastic striking faces, these hammers are designed for multi-purpose use and can be completely customised to suit your needs, using replacement faces (sold separately). Complete with a robust polyurethane shaft with non-slip textured PVC grip and available in an array of sizes to suit your desired application.


    Features and Benefits
    • Faces are designed to wear and to be replaced by hand due to the easy screw-in nature of the faces
    • Double faced design maximises product longevity for double the use
    • All faces are one piece moulded to bolster strength and durability
    • No metal pegs or inserts in the face ensures there is no damage to the workpiece when worn down
    • Polyurethane shaft is durable and resilient
    • Non-slip textured grip ensures maximum control and comfort when using the product
    • Available in a range of sizes to suit your specific needs


    Typical Applications
    • Engineering
    • Assembly
    • Construction


    Notes
    • Thor Hammer®'s can be customised and adapted to your needs via replacement faces, colour coded in varying levels of hardness. These can be purchased separately as per the MPN below:
    • 73-410PF - Orange Plastic Face
    • 73-410AF - Extra Hard Yellow Face
    • 73-410VF - Soft Grey Face


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936141608

    ECLASS Code

    21040901

    Face Hardness

    Medium Hard

    Face Material

    Plastic

    Head Diameter

    50mm

    Head Material

    Chrome-Plated

    Head Weight

    1250g

    MFR Part No.

    07-416

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Plastic

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602