Thor

Polyethylene Hammer, 1300g, Wood Shaft, Replaceable Head

SKU:

THO5270403D

MPN:

18-914

£24.49

Ex VAT

£29.39

Inc VAT

IN STOCK (8)

    Product Details

    Comprised of a malleable iron head, fitted with two white high molecular weight polyethylene striking faces for high impact applications and a comfortable wooden handle, these hammers are designed to deliver firm, high impact blows safely. The faces are highly abrasion resistant and are durable for long lasting power. Both the handle and faces are designed to be replaced to keep your tool working correctly and the product can be purchased in a variety of sizes.


    Features and Benefits
    • Available in a range of sizes to suit your needs
    • Wooden handle is comfortable and hard wearing
    • Both faces and the handle can be replaced to keep your tool working efficiently
    • Super Plastic polyethylene faces effectively deliver firm blows safely


    Typical Applications
    • Fitting an assembly
    • Workshops
    • Construction


    Notes
    • THO5270400A - Replacement Super Plastic Face ref 77-908SPF, Replacement Handle ref 99-AA
    • THO5270401B - Replacement Super Plastic Face ref 77-910SPF, Replacement Handle ref 99-1A
    • THO5270402C - Replacement Super Plastic Face ref 77-912SPF, Replacement Handle ref 99-2H
    • THO5270403D - Replacement Super Plastic Face ref 77-914SPF, Replacement Handle ref 99-3H
    • THO5270404E - Replacement Super Plastic Face ref 77-916SPF, Replacement Handle ref 99-4FG
    • THO5270405F - Replacement Super Plastic Face ref 77-922SPF, Replacement Handle ref 99-5H16


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5012936891404

    ECLASS Code

    21040901

    Face Hardness

    Soft

    Face Material

    Polyethylene

    Head Diameter

    44mm

    Head Material

    Iron

    Head Weight

    1300g

    MFR Part No.

    18-914

    Number of Pieces

    1

    Overall Length

    305mm

    Shaft Material

    Wood

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602