Kennedy

Ball Pein Hammer, 3/4lb, Hickory Shaft, Polished Face

SKU:

KEN5253070K

MPN:

5253070K

£18.79

Ex VAT

£22.55

Inc VAT

IN STOCK (50+)

    Product Details

    Tested to the requirements of BS 876: 1995 (head stamped BS 876), these ball pein hammers have been crack tested and heat treated to ensure maximum durability and resilience even with extensive use. Available in a range of sizes and specifications, the products are suited for industrial use .


    Features and Benefits
    • Crack tested and heat treated for optimum safety and guaranteed product longevity
    • Available in a range of different sizes to suit your needs
    • Hickory shafts are durable and absorb vibrations to reduce risk of user injury
    • Head manufactured from drop forged steel making for a robust product
    • Polished face repels dirt and grime and delivers clean blows


    Typical Applications
    • DIY
    • Construction


    Standards
    • BS 876: 1995


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140254640

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    340g

    Number of Pieces

    1

    Overall Length

    325mm

    Shaft Material

    Hickory

    Special Features

    Polished Face

    Type

    Ball Pein Hammer

    UNSPSC Code

    27111602