£43.79
Ex VAT
£52.55
Inc VAT
4 Variations Available
Product Details
Product Specification
Product Documents
Designed to dampen the impact transmitted to the users hand and wrist, these fibreglass shaft, double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails and available to purchase in an array of sizes.
Features and Benefits
• Double faced for twice the product life
• Fully forged head that has been heat treated for maximum durability
• Fibreglass shaft minimises vibration and bounce-back
Typical Applications
• Construction
• DIY
Standards
• Meets the requirements of BS 876: 1981
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140113008 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 4535g |
Number of Pieces | 1 |
Overall Length | 910mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration |
Type | Sledge Hammer |
UNSPSC Code | 27111602 |