£12.79
Ex VAT
£15.35
Inc VAT
Product Details
Product Specification
Used for general purpose carpentry, particularly for driving and removing nails. With drop forged steel head and hardened and tempered face. Textured rubber grip handle.
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160514 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
MFR Part No. | LHF160454B4AH1 |
Number of Pieces | 1 |
Overall Length | 330mm |
Shaft Material | Fibreglass |
Special Features | Anti-vibration |
Type | Claw Hammer |
UNSPSC Code | 27111602 |