noscriptKennedy Sledge Hammer, 7lb, Fibreglass Shaft, Anti-vibration 5256180K | Cromwell Tools

Kennedy

Sledge Hammer, 7lb, Fibreglass Shaft, Anti-vibration

SKU:

KEN5256180K

MPN:

5256180K

£35.49

Ex VAT

£42.59

Inc VAT

IN STOCK (50+)

    Product Details

    Designed to dampen the impact transmitted to the users hand and wrist, these fibreglass shaft, double faced sledge hammers are fully forged and heat-treated. Ideal for use on spikes, stakes, cold chisels and hardened nails and available to purchase in an array of sizes.


    Features and Benefits
    • Double faced for twice the product life
    • Fully forged head that has been heat treated for maximum durability
    • Fibreglass shaft minimises vibration and bounce-back


    Typical Applications
    • Construction
    • DIY


    Standards
    • Meets the requirements of BS 876: 1981


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140112995

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    3175g

    Number of Pieces

    1

    Overall Length

    900mm

    Shaft Material

    Fibreglass

    Special Features

    Anti-vibration

    Type

    Sledge Hammer

    UNSPSC Code

    27111602