£18.49
Ex VAT
£22.19
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
With fine grain, forged steel head, hardened and tempered with polished faces. Finished with a hickory shaft and available to purchase in a range of sizes to meet any requirements.
Features and Benefits
• Hickory shaft is durable and improves user comfort and grip
• Drop forged steel head to provide solid contacting blows
• Available in a variety of sizes and specifications to allow you to select the product that best suits your needs
Typical Applications
• Construction
• DIY
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140112728 |
ECLASS Code | 21040901 |
Face Material | Steel |
Head Material | Drop Forged Steel |
Head Weight | 450g |
Number of Pieces | 1 |
Overall Length | 345mm |
Shaft Material | Hickory |
Special Features | Polished Face |
Type | Ball Pein Hammer |
UNSPSC Code | 27111602 |