Thor

Rawhide Hammer, 115.5g, Wood Shaft, Replaceable Head

SKU:

THO5270105F

MPN:

01-022

£62.99

Ex VAT

£75.59

Inc VAT

IN STOCK (28)

    Product Details

    A safer alternative for striking machined surfaces than conventional steel hammers, this range of rawhide faced hammers are impact resistant. The striking faces shape themselves to the component being struck, minimising rebound damage to the component and reducing noise pollution in the work place. The striking faces can be easily replaced once they have become worn. Rawhide manufactured from genuine water buffalo hide, tightly coiled and pressed three times under powerful hydraulic presses to ensure uniform quality and maximum durability.


    Features and Benefits
    • Malleable iron head has a robust construction
    • Solid wooden handle is comfortable and allows the user to deliver solid blows
    • Two rawhide faces provide maximum durability and quality
    • Designed to minimise damage to the workpiece when striking
    • Faces can be replaced when worn down


    Typical Applications
    • Metalworking
    • Assembly


    Notes
    • Replacement Faces: 70-08R
    • Replacement Handle: 99-AA


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Thor

    EAN

    5036140211803

    ECLASS Code

    21040901

    Face Hardness

    Soft

    Face Material

    Rawhide

    Head Diameter

    70mm

    Head Material

    Iron

    Head Weight

    115.5g

    MFR Part No.

    01-022

    Number of Pieces

    1

    Overall Length

    405mm

    Shaft Material

    Wood

    Special Features

    Replaceable Head

    Type

    Faced Hammer

    UNSPSC Code

    27111602