£9.29
Ex VAT
£11.15
Inc VAT
3 Variations Available
Product Details
Product Specification
Straight Jaw
These straight and bent nose pliers are reversible for both internal and external circlip insertion and removal, made from high grade carbon steel with comfortable vinyl handles.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140028487 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Carbon Steel |
Jaw Opening | 25mm |
Jaw Style | Reversible |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 150mm |
Type | Circlip Pliers |
UNSPSC Code | 27112100 |
VDE | No |