Kennedy

180mm, Pliers, Jaw Sheet Metal Clamp

SKU:

KEN5588080K

MPN:

5588080K

£15.49

Ex VAT

£18.59

Inc VAT

IN STOCK (17)

    Product Details

    The wide jaws distribute the clamping force evenly to prevent damaging the workpiece being handled.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118744

    ECLASS Code

    21040300

    Finish/Coating

    Chrome

    Handle Material

    Steel

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Jaw Opening

    45mm

    Jaw Style

    Sheet Metal Clamp

    Miniature

    No

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    180mm

    Type

    Pliers

    UNSPSC Code

    27112100

    VDE

    No