£12.49
Ex VAT
£14.99
Inc VAT
4 Variations Available
Product Details
Product Specification
Combining serrated gripping and crimping with a side cutter, these universal combination pliers are ideal for multipurpose use. Manufactured from chrome vanadium steel with vinyl-coated handles. Available in varying sizes and specifications, the products have a double polished head and joint and induction hardened cutting edges.
Features and Benefits
• Serrated jaws make easy work of gripping fasteners firmly
• Manufactured from chrome vanadium steel for overall durability
• Vinyl coated handles ensure comfort and control when using the tool
• Induction hardened cutting edges hold a decent cutting edge been with extended use
• Double polished head and joint repels dirt and makes cleaning the tool easy
Typical Applications
• Construction
• Plumbing
• DIY
• Automotive
• Electrical
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117877 |
ECLASS Code | 21040300 |
ESD | No |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Length | 36mm |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 30mm |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 180mm |
Special Features | Side Cutter |
Type | Combination Pliers |
UNSPSC Code | 27112100 |
VDE | No |