£9.99
Ex VAT
£11.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Specially designed with long slim jaws to enable access to restricted areas, these locking pliers are available in two sizes. Boasting numerous features such as a quick release, rolled chrome vanadium steel bodies, drop forged hardened steel jaws with corrosion-resistant bright nickel coating, an adjustable opening and clamping pressure via the knurled head screw which is fitted with wire spring to ensure efficient opening of the jaws. Finished by a locking mechanism that holds the wrench in place once adjusted, leaving both hands free.
Features and Benefits
• Manufactured from rolled chrome vanadium steel which is highly resilient
• Long slim jaws enable access to restricted or hard to reach areas
• Quick release action allows you to release fasteners with ease
• Corrosion resistant bright nickel coating to protect the tool
• Knurled head screw allows you to adjust the clamping pressure and jaw opening to suit your application
• Locking mechanism holds the wrench in place, allowing you to have both hands free
Typical Applications
• DIY
• Plumbing
• Construction
• Engineering
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140118737 |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chrome |
Handle Material | Chrome Vanadium Steel |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Opening | 70mm |
Jaw Style | Straight |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 230mm |
Type | Self Grip Pliers |
UNSPSC Code | 27112100 |
VDE | No |