£6.19
Ex VAT
£7.43
Inc VAT
Product Details
Product Specification
These 10in. waterpump pliers are manufactured from industrial quality chrome vanadium steel and are chemically blacked. The pliers possess a sliding pivot to give a wide range of jaw openings and are finished with bonded anti-slip vinyl grips.
Features and Benefits
• Manufactured from industrial quality chrome vanadium steel for durability
• Chemically blackened for bolstered resilience
• Sliding pivot to control the jaw opening
• Bonded anti-slip vinyl grips for superior handling and comfort
Typical Applications
• Plumbing
• Construction
Attribute | Value |
---|---|
Brand | Yamoto |
ECLASS Code | 21040300 |
ESD | No |
Finish/Coating | Chemically Blackened |
Handle Material | Bi-Material |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Chrome Vanadium Steel |
Jaw Style | Serrated |
Miniature | No |
Non Sparking | No |
Number of Pieces | 1 |
Overall Length | 250mm |
Type | Slip Joint Pliers |
UNSPSC Code | 27112100 |
VDE | No |