Kennedy

2in./45mm Locking Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5588460K

MPN:

5588460K

£19.49

Ex VAT

£23.39

Inc VAT

IN STOCK (50+)

    Product Details

    The two knurled swivel pads ensure fully flat contact with the workpiece at the clamping point. Suitable for clamping tapered surfaces without slippage. Narrow jaw profile allows use in areas of confined access and where C-clamps cannot reach.


    • Adjustable jaw opening.
    • Ergonomic design, comfortable handling.
    • No Pinch, Easy Release.
    • Concave profile for better push-pull.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118850

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    MFR Part No.

    233-10

    Opening Capacity

    45mm

    Overall Length

    235mm

    Throat Depth

    34mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100