noscriptKennedy 2.5in./63mm Locking Clamp, Steel Jaw, Ergonomic Handle 5588020K | Cromwell Tools

Kennedy

2.5in./63mm Locking Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5588020K

MPN:

5588020K

£10.99

Ex VAT

£13.19

Inc VAT

IN STOCK (50+)

    Product Details

    Heavy duty grip holders designed to convert 10" and 12" Grip wrenches into Portable Vices for even the toughest jobs in the workshop, garage home and field. Swivel Pads ensure firm hold on all work pieces. Butterfly Screw for easy adjustment


    • Capacity: 0 - 63mm.
    • Overall length: 130mm.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118706

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    Opening Capacity

    63mm

    Overall Length

    110mm

    Throat Depth

    16mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100