£20.79
Ex VAT
£24.95
Inc VAT
5 Variations Available
Product Details
Product Specification
These locking C-clamp pliers possess a wide and deep jaw profile that allows the product to clear obstacles and firmly clamp sections that a normal grip wrench cannot. With swivel contact pads to allow tapered surfaces to be clamped, the product is available in a range of sizes to suit your needs. Manufactured from steel, each piece is highly robust.
Features and Benefits
• Adjustable jaw opening to fit your desired workpiece with ease
• Ergonomic design ensures comfortable handling
• No Pinch, easy release action minimises the likelihood of accidents
• Concave profile allows for a for better push-pull action
• Available in a range of sizes to suit your needs
• Wide and deep jaw profile
• Clears obstacles to firmly clamp sections that a normal grip wrench cannot
• With swivel contact pads to allow tapered surfaces to be clamped
Typical Applications
• DIY
• Carpentry
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140242661 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 80mm |
Overall Length | 320mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |