noscriptKennedy 4.5in./120mm F-Clamp, Steel Jaw, Ergonomic Handle 5390800K | Cromwell Tools

Kennedy

4.5in./120mm F-Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5390800K

MPN:

5390800K

£10.79

Ex VAT

£12.95

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from medium heat treated carbon steel, this F handle speed clamp from Kennedy® is finished with nickel and chrome plating. A ergonomically shaped wooden handle allows for easy clamping.


    Features and Benefits
    • Chrome plated finish provides corrosion resistance for a long service life
    • Ergonomically shaped wooden handle for comfortable operator positioning
    • Heat treated carbon steel provides a strong and durable tool


    Typical Applications
    • Clamping


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115316

    ECLASS Code

    21020501

    Handle Material

    Wood

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    Opening Capacity

    120mm

    Overall Length

    180mm

    Throat Depth

    60mm

    Type

    F-Clamp

    UNSPSC Code

    27112100