£5.99
Ex VAT
£7.19
Inc VAT
2 Variations Available
Product Details
Product Specification
With a wide and deep jaw profile, these locking C-clamps are ideal for firmly clamping sections that a normal grip wrench cannot. Manufactured from steel, the product is available in two sizes and has an ergonomic design.
Features and Benefits
• Wide and deep jaw profile allows you to clamp even larger items safely
• Clears obstacles to firmly clamp sections that a normal grip wrench cannot
• Adjustable jaw opening allows the product to be of use in various applications
• Ergonomic design improves user comfort when handling
Typical Applications
• Construction
• Plumbing
• DIY
• Automotive
• Woodworking
Attribute | Value |
---|---|
Brand | Senator |
EAN | 5036140160934 |
ECLASS Code | 21020501 |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 0mm |
Overall Length | 150mm |
Throat Depth | 50mm |
Type | Locking Clamp |
UNSPSC Code | 27112100 |