Kennedy

11in./280mm Locking Clamp, Steel Jaw, Ergonomic Handle

SKU:

KEN5588000K

MPN:

5588000K

£19.49

Ex VAT

£23.39

Inc VAT

OUT OF STOCK

    Product Details

    Deep throated, suitable for clamping sheet metal, body panels and sills, with split jaws to allow maximum visibility and access to the working area when welding.


    • Adjustable jaw opening.
    • Ergonomic design, comfortable handling.
    • No Pinch, Easy Release.
    • Concave profile for better push-pull.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140118690

    ECLASS Code

    21020501

    Handle Type

    Ergonomic

    Jaw Material

    Steel

    Opening Capacity

    280mm

    Overall Length

    280mm

    Type

    Locking Clamp

    UNSPSC Code

    27112100