£50.49
Ex VAT
£60.59
Inc VAT
5 Variations Available
Product Details
Product Specification
Manufactured from heat treated carbon steel, these F-Handle clamps are extremely versatile in their use. Finished with nickel and chrome plating, the product possesses a textured T-spindle for extra clamping force and is supplied with three replaceable clamping pads. Available in an array of sizes, the product is suitable across a wide range of industries.
Features and Benefits
• Manufactured from heat treated carbon steel for extra strength
• Finished with nickel and chrome plating for bolstered resistance to corrosion as well as general wear and tear
• Textured T-spindle for extra clamping force
• Supplied with three replaceable clamping pads for versatility and product longevity
• Available in a range of sizes to suit your requirements
Typical Applications
• Workshops
• Automotive
• Carpentry
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115804 |
ECLASS Code | 21020501 |
Handle Material | Steel |
Handle Type | Ergonomic |
Jaw Material | Steel |
Opening Capacity | 400mm |
Overall Length | 525mm |
Throat Depth | 120mm |
Type | F-Clamp |
UNSPSC Code | 27112100 |