Kennedy

18.5in./475mm Quick Clamp, Nylon Jaw, 180kg Clamping Force, Pistol Grip Handle

SKU:

KEN5393390K

MPN:

5393390K

£17.79

Ex VAT

£21.35

Inc VAT

IN STOCK (50+)

    Product Details

    Kennedy® Professional Dual Action Quick Clamps are designed for use one handed for speed and convenience. The pistol grip handle houses a ratchet clamping mechanism that incrementally applies clamping force when you pull the trigger. To release or reposition the clamp jaw, hold down the quick release button and slide the jaw along the bar. Can be used as a bar clamp or as a spreader simply by turning the handle around.


    Features and Benefits
    • Quick release buttons for both jaws for speedy positioning on the bar
    • Can be turned around to act as a spreader for versatility of use
    • Non-slip clamp faces effectively hold the workpiece without marking or accidental slipping
    • Available in a range of specifications to suit your specific needs
    • Comprised of a steel bar, nylon jaws, a resin handle and a plastic non-slip jaw pad for maximum durability and suitability of material for each component
    • Pistol grip handle with ratchet clamping mechanism makes for easy clamping with minimal user effort


    Typical Applications
    • Carpentry
    • Construction
    • Workshops


    Product Specification
    Attribute
    Value

    Bar Material

    Steel

    Brand

    Kennedy

    Clamp Features

    Non-slip Clamp Faces

    Clamping Force

    180kg

    EAN

    5036140234307

    ECLASS Code

    21020501

    Handle Material

    Resin

    Handle Type

    Pistol Grip

    Jaw Material

    Nylon

    Jaw Pad Material

    Plastic

    Jaw Pad Movement

    Reversible

    Opening Capacity

    475mm

    Overall Length

    710mm

    Spreader Range

    190 to 730mm

    Throat Depth

    90mm

    Type

    Quick Clamp

    UNSPSC Code

    27112100