£8.79
Ex VAT
£10.55
Inc VAT
2 Variations Available
Product Details
Product Specification
These engineer's clamps feature a cast anti-twist ribbed frame. The all-steel construction has a blue body colour and powder-coated screw finish. It's built especially for tradesmen, light engineering and woodworkers.
Features and Benefits
• Cast anti-twist ribbed frame
• Powder-coated blue finish
• Black oxide screw finish
Typical Applications
• Tradesmen
• Light engineering
• Woodwork
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115682 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 100mm |
Throat Depth | 52mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |