Kennedy

6in./150mm G-Clamp, Steel Jaw, T-Bar Handle

SKU:

KEN5392760K

MPN:

5392760K

£12.79

Ex VAT

£15.35

Inc VAT

OUT OF STOCK

    Product Details

    These engineer's clamps feature a cast anti-twist ribbed frame. The all-steel construction has a blue body colour and powder-coated screw finish. It's built especially for tradesmen, light engineering and woodworkers.


    Features and Benefits
    • Cast anti-twist ribbed frame
    • Powder-coated blue finish
    • Black oxide screw finish


    Typical Applications
    • Tradesmen
    • Light engineering
    • Woodwork


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140115699

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    Opening Capacity

    150mm

    Throat Depth

    82mm

    Type

    G-Clamp

    UNSPSC Code

    27112100