Kennedy

Cable Cutters, 40mm Cutting Capacity, Steel, 820mm

SKU:

KEN5589420K

MPN:

5589420K

£107.00

Ex VAT

£128.40

Inc VAT

IN STOCK (50+)

    Product Details

    These cable cutters have heat-treated cutting edges and are designed to cut copper and aluminium cables with minimal distortion. The soft grip handles are designed for user comfort whilst exerting force. The product is available in three sizes.


    Features and Benefits
    • Soft grip handles are designed to bolster user comfort and control
    • Heat treated cutting edges ensure accurate and precise cutting even with extended use
    • Available in three sizes to suit your needs


    Typical Applications
    • Electrical
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140045620

    ECLASS Code

    21040301

    ESD

    No

    Finish/Coating

    Polished

    Handle Material

    Plastic

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    Steel

    Miniature

    No

    Non Sparking

    No

    Overall Length

    820mm

    Type

    Cable Cutters

    UNSPSC Code

    27112114

    VDE

    No