£48.09
Ex VAT
£57.71
Inc VAT
Product Details
Product Specification
Heavy gauge steel with all-welded construction for continuous industrial use. Durable corrosion-resistant two part epoxy powder coat finish. Fully enclosed cantilever mechanism for added security. Quick release lid clasps with padlock hole for security. Two- piece cantilever lids that can be padlocked for additional security (padlock not included). Full width piano hinges provide rigidity and strength. Large base compartment (450 x 260 x 170mm) with four cantilever trays for additional storage. The cantilever action of the top trays makes tray contents instantly available. Supplied with fixed carry handle on the lid.
Attribute | Value |
---|---|
Brand | KennedyPro |
Colour | Red |
EAN | 5036140004481 |
ECLASS Code | 21100101 |
Height | 333mm |
Length | 459mm |
MFR Part No. | TB127 |
Number of Compartments | 5 |
Product Material | Steel |
Type | Cantilever Tool Box |
UNSPSC Code | 24112401 |
Weight | 9.1kg |
Width | 255mm |