£147.00
Ex VAT
£176.40
Inc VAT
Product Details
Product Specification
A lightweight high capacity injection moulded polypropylene box for tough, heavy-duty use. Water-resistant design and integral lifting grips on both sides. The lid features a full length steel pin hinge with ‘positive pressure’ cam style clasping mechanism that seals the case to create a water-resistant closure. Also features integral trolley suit-case style wheels and a pull-out handle, a robust fold flat carry handle and a slide out clear ID/nameplate holder. Shock-resistant and corrosion-proof. Moulded padlocking hasp and stacking locators.
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black |
EAN | 5036140143395 |
ECLASS Code | 21100101 |
Height | 330mm |
Length | 780mm |
Lock Type | Clasp |
MFR Part No. | MUB78 |
Number of Compartments | 1 |
Product Material | Polypropylene |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 6.3kg |
Width | 410mm |