SKU:
KEN5932320K
MPN:
5932320K
£36.49
Ex VAT
£43.79
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from an attractive red and black, impact resistant, high-density plastic, this toolbox allows you to effectively store hand tool and smaller components. Comprised of an internal eight compartment tote tray and a stacking sixteen compartment organiser, the product also boasts locking clasps and a sturdy plastic handle that also locks lid shut when lifting. Finished with a moulded metric scale on the lid, full length piano hinge and a padlock eye.
Features and Benefits
• Possesses an integrated, moulded metric measuring scale on the lid to allow you to measure materials easily
• Ergonomic and robust plastic carry handle to allow you to transport your tools
• Has sturdy lid locking latches as well as a padlock eye to secure your tools (padlock sold separately)
• Full length piano hinge ensures easy opening and closing and better access to your tools when you need it
Typical Applications
• Ideal for professional use on construction sites as well as for more domestic and general purpose uses by DIY enthusiasts and hobbyists
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Grey Red |
EAN | 5036140018013 |
ECLASS Code | 21100101 |
Height | 260mm |
Length | 480mm |
Lock Type | Latches Padlock |
Number of Compartments | 16 |
Product Material | Impact Resistant Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 2.28kg |
Width | 240mm |