£17.99
Ex VAT
£44.49
| Save 59.56%
£21.59
Inc VAT
Product Details
Product Specification
This tool box possesses a removable tote tray and a set of wheels for optimum mobility. Boasting a recessed rigid handle on the side and top of the box, large clasps to lock the lid when in transit, a padlock hole for security and a five-compartment tote tray also features opaque lids on the two end compartments with moulded snap clasps to prevent accidental opening.
Features and Benefits
• Recessed handle on the side makes it easier to tilt the box onto the wheels
• Large plastic clasps lock the lid shut to keep tools safe in transit
• Padlock hole for security (padlock sold separately)
• Five compartment tote tray for ample storage of most used tools
• Opaque plastic compartments are ideal for storing smaller components such as fasteners and washers
Typical Applications
• DIY
• Construction
• Electrician's
Attribute | Value |
---|---|
Brand | Kennedy |
Colour | Black Red |
EAN | 5036140017153 |
ECLASS Code | 21100101 |
Lock Type | Clasp |
MFR Part No. | 440 |
Number of Compartments | 5 |
Product Material | Co-Polymer Plastic |
Type | Tool Box |
UNSPSC Code | 24112401 |
Weight | 3.3kg |